X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RWEKIT30LMAPC "Wellsford" Shower Faucet Trim Kit

Item: RWEKIT30LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 2-7/8"
Spray Functions Adjustable Showerhead, Single Function Handshower
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Handshower Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Diverter Location Valve
Features Coordinates With Rohl Bath Suites Collection
Additional Information Trim Only. Required R2014D Valve Sold Separately
Hose Included Yes
Hose Length 59"
Included Features Integrated Volume Control
Shower Arm Included Yes
Slidebar Included Yes
Slidebar Length 21-5/8"
Valve Escutcheon Height 7-3/32"
Valve Escutcheon Width 7-3/32"
Wall Supply Elbow Included Yes