Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RWE2311LMAPC "Wellsford" Deck Mount With Handshower Whirlpool Faucet

Item: RWE2311LMAPC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,000.00

Price: $833.00 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 3-7/16"
Spout Reach 8-3/32"
Overall Height 5-3/16"
Connection Size 3/4'' NPT
Flow Rate (GPM) 15
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type 1/4 Turn Ceramic Disc
Handshower Included Yes
Diverter Spout Yes
Drain Included No
Features Coordinates With Rohl Bath Suites Collection
Included Features Easy Clean Handshower
Number Of Spray Head Functions 1