X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RWE2302LMAPC2 "Wellsford" 8'' Widespread Bathroom Sink Faucet

Item: RWE2302LMAPC2
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Height 2-5/32"
Spout Reach 5-9/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type 1/4 Turn Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Features Coordinates With Rohl Bath Suites Collection
Connection Size 1/2'' NPT
Drain Included Yes
Includes Metal Pop-Up Drain Yes
Mounting Hardware Included Yes
View Similar Products