X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RWE124APC "Wellsford" Towel Bar

Item: RWE124APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $224.00

Price: $186.59 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-13/32"
Construction Brass
Bracket Diameter 2-7/16"
Extension From Wall 3-13/64"
Mounting Hardware Included Yes
Features Coordinates With Rohl Bath Suites Collection
View Similar Products