X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RUKIT83LSPN "Perrin & Rowe" Shower Tower Custom Shower System

Item: RUKIT83LSPN
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $7,915.00

Price: $6,593.20 (Pricing is for Polished Nickel)



Details and Dimensions

Rough In Valve Included Yes
Valve Type Exposed
Shower Head Diameter 8"
Handle Type Lever
Handle(s) Included Yes
Number Of Handles 4 Handle
Handshower Included Yes
Hose Included Yes
Includes Metal Lever Handles
Diverter Included Yes
Shower Arm Included Yes
Shown With Metal Lever Handles
Spray Functions Single Function Handshower, Single Function Shower Head