X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RUKIT83LSAPC "Perrin & Rowe" Shower Tower Custom Shower System

Item: RUKIT83LSAPC
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Rough In Valve Included Yes
Valve Type Exposed
Shower Head Diameter 8"
Handle Type Lever
Handle(s) Included Yes
Number Of Handles 4 Handle
Handshower Included Yes
Hose Included Yes
Includes Metal Lever Handles
Diverter Included Yes
Shower Arm Included Yes
Shown With Metal Lever Handles
Spray Functions Single Function Handshower, Single Function Shower Head