X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RUKIT82XPN "Perrin & Rowe" Shower Tower Custom Shower System

Item: RUKIT82XPN
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $4,019.00

Price: $3,347.83 (Pricing is for Polished Nickel)



Details and Dimensions

Rough In Valve Included Yes
Valve Type Exposed
Shower Head Type Multi Function
Number Of Spray Head Functions 6
Handle Type Cross
Handle(s) Included Yes
Number Of Handles 2 Handle
Flow Rate (GPM) 2.0
Includes Cross Handles
Diverter Included Yes
Shower Arm Included Yes
Shown With Metal Lever Handles
Spray Functions Stream, Stream/Champagne, Champagne, Champagne/Massage, Massage, Massage/Stream