X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RUKIT81XAPC "Perrin & Rowe" Shower Tower Custom Shower System

Item: RUKIT81XAPC
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Rough In Valve Included Yes
Valve Type Exposed
Shower Head Diameter 8"
Handle Type Cross
Handle(s) Included Yes
Number Of Handles 3 Handle
Handshower Included Yes
Hose Included Yes
Shown With Metal Lever Handles
Includes Cross Handles
Diverter Included Yes
Shower Arm Included Yes
Spray Functions Single Function Handshower, Single Function Shower Head