Rohl RU3506XIB "Perrin & Rowe" Clawfoot Tub Faucet
| Item: | RU3506XIB |
| Finish: | Inca Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,723.48 (Pricing is for Inca Brass)
Details and Dimensions
| Spout Length | 6" |
| Handle(s) Included | Yes |
| Valve Type | Ceramic Disc |
| Warranty |


