X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU3241XAPCTO "Perrin & Rowe" Volume Control Valve Trim

Item: RU3241XAPCTO
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Cross
Number Of Handles 1 Handle
Handshower Included Yes
Construction Brass