X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU3012LSP1APC "Georgian Era" Freestanding Tub Filler

Item: RU3012LSP1APC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Free Standing
Spout Height 28-1/2"
Spout Reach 5-7/8"
Height 44"
Faucet Centers 8
Flow Rate (GPM) 19
Handle(s) Included Yes
Handle Type Lever
Construction Solid Brass
Shown With Metal Lever Handles
Includes Metal Lever Handles And Floor Unions