Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Rohl
>
RU6918IB
Rohl RU6918IB "Perrin & Rowe" Magnifying Mirror
| Item: | RU6918IB |
| Finish: | Inca Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $723.88 (Pricing is for Inca Brass)
Details and Dimensions
| Magnification | 3X |
| Extension From Wall | 16-1/8" |
| Mounting Hardware Included | Yes |
| Features | • Height/projection adjustable |
| Includes | Swivel mirror |
| Warranty |


