Rohl RU2863WH/RRW2231APC "Perrin & Rowe" Console Bathroom Sink
| Item: | RU2863WH/RRW2231APC |
| Finish: | White/Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,929.23 (Pricing is for White/Polished Chrome)
Details and Dimensions
| Sink Installation Type | Console |
| Faucet Centers | 7-7/8 |
| Length | 19-1/2" |
| Width | 25" |
| Depth | 11" |
| Height | 35-1/2" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Handle Hole Diameter | 1-3/16" |
| Drain Location | Center Rear |
| Construction | Vitreous China |
| Shown With | U.3721X Faucet |
| Includes | Brass Washstand with Glass Shelf, Dimensions: 21-3/8”W x 20-1/8”D x 31”H |
| Overall Height | 35-1/2" |
| Warranty |


