X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU2863WH "Perrin & Rowe" Console Bathroom Sink

Item: RU2863WH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration 8'' Widespread
Faucet Centers 7-7/8
Length 25"
Width 19-1/2"
Height 11"
Overall Size 25 x 19-1/2
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/16"
Handle Hole Diameter 1-3/16"
Drain Included No
Drain Location Center Rear
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Features For Use With RW2331 Wash Stand With Shelf Glass