Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RUKIT61XPN "Perrin and Rowe" Two Handle Shower Faucet

Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Rough In Valve Included Yes
Shower Head Diameter 8"
Shower Head Height 3-7/8"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Rain
Number Of Handles 3 Handle
Handle(s) Included Yes
Handle Type Cross
Flow Rate (GPM) 16
Pressure Balanced No
Construction Brass
Connection Size 3/4'' NPSM
Shown With Metal Cross Handles
ADA Compliant No
Features Designed for Use with Standard 1/2'' or 3/4'' Connections
Includes Exposed Thermostatic Valve, Shower Head, 31" Riser, Hand Shower, Diverte, Metal Cross Handles, 48'' Hose
Handshower Included Yes
Installation Hardware Included Yes
Weight 25 lbs