Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU4799LSPN2 "Perrin & Rowe" Pot Filler Kitchen Faucet

Item: RU4799LSPN2
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,472.00

Price: $1,226.18 (Pricing is for Polished Nickel)

Details and Dimensions

Faucet Hole Configuration 1 Hole
Construction Brass
Spout Reach 22-1/4"
Side Spray Included No
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant