X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU1535LSSTN2 Water Filtration Kitchen Faucet

Item: RU1535LSSTN2
Finish: Satin Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $1,826.00

Price: $1,521.06 (Pricing is for Satin Nickel)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 15"
Construction Brass
Spout Height 9"
Spout Reach 9"
Swivel Spout Yes
Maximum Deck Thickness 1-3/4"
Side Spray Included Yes
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Filtration Type Filtered Dispenser
Filtration Unit Included No
Additional Information Filter not Included. Order U.1812 to complete system
View Similar Products