X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU1235LSSTN2 Water Filtration Kitchen Faucet

Item: RU1235LSSTN2
Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 15"
Construction Brass
Spout Height 9"
Spout Reach 6"
Swivel Spout Yes
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-3/4"
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Filtration Type Filtered Dispenser
Filtration Unit Included No
Additional Information Filter not Included. Order U.1812 to complete system