X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RRSS3118SB Double Bowl Kitchen Sink

Item: RRSS3118SB
Finish: Brushed Stainless
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 32-3/4"
Width 19-1/2"
Depth 10"
Overall Size 32-3/4 x 19-1/2 x 10
Bowl Length 17"
Bowl Width 19"
Bowl Depth 10"
Second Bowl Length 13"
Second Bowl Width 18"
Second Bowl Depth 10"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes
Features • “Quiet coat” sound deadening technology