X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RRSS3018SB Single Bowl Kitchen Sink

Item: RRSS3018SB
Finish: Brushed Stainless
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Number of Bowls 1
Length 31-1/2"
Width 19-1/2"
Depth 10"
Overall Size 31-1/2 x 19-1/2 x 10
Bowl Length 30"
Bowl Width 18"
Bowl Depth 10"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes
Features • “Quiet coat” sound deadening technology