Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Rohl RRSS2418SB Single Bowl Kitchen Sink

Item: RRSS2418SB
Finish: Brushed Stainless
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 25-1/2"
Width 19-1/2"
Depth 10"
Overall Size 25-1/2 x 19-1/2 x 10
Bowl Length 24"
Bowl Width 18"
Bowl Depth 10"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes
Features • “Quiet Coat” Sound Deadening Technology
Mounting Hardware Included Yes