X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RRSS1515SB Single Bowl Kitchen Sink

Item: RRSS1515SB
Finish: Brushed Stainless
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 16-15/32"
Width 16-15/32"
Depth 9-27/32"
Overall Size 16-15/32 x 16-15/32 x 9-27/32
Bowl Length 14-31/32"
Bowl Width 14-31/32"
Bowl Depth 9-27/32"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes
Features • “Quiet coat” sound deadening technology