X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RRSS1318SB Undermount Bar Sink

Item: RRSS1318SB
Finish: Brushed Stainless
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 14-1/2"
Width 19-1/2"
Depth 9-27/32"
Overall Size 14-1/2 x 19-1/2 x 9-27/32
Bowl Length 13"
Bowl Width 18"
Bowl Depth 9-27/32"
Number of Faucet Holes 0 Hole
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes
Features Quiet Coat Sound Reduction
View Similar Products