X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA1680LMAPC2 "Country Kitchen" Single Hole Bar Faucet

Item: RA1680LMAPC2
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 11-29/64"
Construction Brass
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 2 Handle
Spout Height 8-37/64"
Spout Reach 6-1/2"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes
Eco-Friendly Cal Green Compliant