X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1676LMWSAPC2 "Country Kitchen" Two Handle Kitchen Faucet

Item: RA1676LMWSAPC2
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 11-39/64"
Construction Brass
Spout Height 7-9/32"
Spout Reach 7-31/64"
Swivel Spout Yes
Includes Metal Lever Handles
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Cermaic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant