Rohl RA1467XMAPC2 "Country Kitchen" Single Hole Bar Faucet
| Item: | RA1467XMAPC2 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $378.18 (Pricing is for Chrome)
Details and Dimensions
| Overall Height | 11" |
| Construction | Brass |
| Handle Type | Cross |
| Number of Faucet Holes | 1 Hole |
| Number Of Handles | 2 Handle |
| Spout Height | 7-53/64" |
| Spout Reach | 5" |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Ceramic Disc |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Eco-Friendly | Cal Green Compliant |
| Includes | Cross Handles |
| Product Specifications |
| Warranty |


