X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA1456XWSAPC2 "Country Kitchen" Wall Mount

Item: RA1456XWSAPC2
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 7"
Construction Brass
Spout Height 3-55/64"
Spout Reach 8-55/64"
Swivel Spout Yes
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Cross
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes
Hose Included Yes
Hose Length 23"
View Similar Products