X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1456XMWSAPC2 "Country Kitchen" Wall Mount

Item: RA1456XMWSAPC2
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,247.00

Price: $1,038.75 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 7"
Construction Brass
Spout Height 3-55/64"
Spout Reach 8-55/64"
Swivel Spout Yes
Includes Cross Handles
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Cermaic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Shown With Five Spoke Handles
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
Hose Included Yes
Hose Length 23"