X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1445XMAPC2 "Country Kitchen" Pot Filler Kitchen Faucet

Item: RA1445XMAPC2
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $293.00

Price: $244.07 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Construction Brass
Spout Height 5-23/64"
Spout Reach 10"
Swivel Spout Yes
Side Spray Included No
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Cross
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant