X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1444XMAPC2 "Country Kitchen" Pot Filler Kitchen Faucet

Item: RA1444XMAPC2
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $283.00

Price: $235.74 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Construction Brass
Spout Height 5-23/64"
Spout Reach 7-1/64"
Swivel Spout Yes
Side Spray Included No
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Cross
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant