X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RR77V3SAPC "Country Kitchen" Single Hole Bar Faucet

Item: RR77V3SAPC
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 7-1/4"
Construction Brass
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 4-1/8"
Spout Reach 3-1/8"
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Shown With Long Handspray
Low Lead Compliant No
Features Short Handspray and Metal Lever Handle
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-1/4"