X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RR77V3STN "Country Kitchen" Pull-Out Spray Kitchen Faucet

Item: RR77V3STN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 8-1/2"
Construction Brass
Spout Height 6"
Spout Reach 9"
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-1/4"
Side Spray Included No
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Soap Dispenser Included No
Features Long Handspray and Metal Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes