X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RROT118APC "Country Bath" Towel Bar

Item: RROT118APC
Finish: Polished Chrome
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Construction Solid Metal Die Cast
Bar Diameter 0-5/8"
Bracket Diameter 2-1/2"
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Features Coordinates with Lago d'Orta