Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Soap Dispensers
> Rohl
>
RLS950CTCB
Rohl RLS950CTCB "Kitchen Accessories" Soap Dispenser
| Item: | RLS950CTCB |
| Finish: | Tuscan Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $133.28
Details and Dimensions
| Height | 3-7/32" |
| Construction | Brass |
| Features | • Top Fill, Special Tube Inside to Prevent Clogging |
| Includes | 12 oz Fluid Bottle |
| Maximum Deck Thickness | 1-3/4" |
| Spout Height | 3-7/32" |
| Spout Length | 3" |
| Warranty |


