X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RLS850PPN "Perrin & Rowe" Soap Dispenser

Item: RLS850PPN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Construction Brass
Additional Information 12 oz. Soap Capacity
Maximum Deck Thickness 1-3/4"
Spout Height 2"
Spout Length 4"