X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RLS450LPN "De Lux II" Soap Dispenser

Item: RLS450LPN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 2-11/16"
Construction Brass
Features Top Fill, Special Tube Inside to Prevent Clogging
Includes 12 oz Fluid Bottle
Maximum Deck Thickness 1-3/4"
Spout Height 3-1/4"
Spout Length 3"