X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RCIS10APC "Cisal" Vanity Shelf

Item: RCIS10APC
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Width 23-1/2"
Height 3"
Construction Solid Die Cast
Extension From Wall 11"
Features Hotel Style Towel Shelf and Bar
Coordinates with Lago d'Orta
Includes Mounting Hardware