X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RCIS124APC "Cisal" Towel Bar

Item: RCIS124APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $198.00

Price: $164.93 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Construction Solid Metal Die Cast
Extension From Wall 3"
Mounting Hardware Included Yes
Features Coordinates with Largo d'Orta
Complements:Cisal Bath, Verona, and Allesandria