Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RRC3618WH "Shaws" Apron Front / Specialty Kitchen Sink

Item: RRC3618WH
Finish: White
Online Availability: Available for immediate shipment

List Price: $2,117.00

Price: $1,763.46 (Pricing is for White)

Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 1
Length 36"
Width 18"
Depth 10"
Overall Size 36'' x 18'' x 10''
Bowl Length 33"
Bowl Width 15-1/4"
Bowl Depth 8-1/2"
Faucet Included No
Drain Included No
Drain Location Left
Drain Hole Size 3-1/2"
Construction Fireclay
Features No Overflow