Rohl RRC3018WH "Shaws" Apron Front / Specialty Kitchen Sink
| Item: | RRC3018WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,312.81 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Apron Front |
| Number of Bowls | 1 |
| Length | 30" |
| Width | 18" |
| Depth | 10" |
| Overall Size | 30'' x 18'' x 10'' |
| Bowl Length | 26-3/4" |
| Bowl Width | 15-1/4" |
| Bowl Depth | 8-1/2" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Left |
| Drain Hole Size | 3-1/2" |
| Construction | Fireclay |
| Features | • No Overflow |
| Product Specifications |
| Warranty |


