X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RRC2418WH "Shaws" Apron Front / Specialty Kitchen Sink

Item: RRC2418WH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 1
Length 24"
Width 18"
Depth 10"
Overall Size 24'' x 18'' x 10''
Bowl Length 21-1/4"
Bowl Width 15-1/41"
Bowl Depth 8-1/2"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Fireclay
Sink Construction Fireclays
Features No Overflow