X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RAKIT48174LMSTN Two Handle Shower Faucet

Item: RAKIT48174LMSTN
Finish: Satin Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Shower Head Diameter 8"
Shower Arm Length 20"
Shower Head Type Rain Head
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Construction Brass
Drain Included No
Features Metal Cros Handles, Shown with Lever Handles byt actual product ships with Cross Handles