X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RAKIT48173LMAPC Two Handle Shower Faucet

Item: RAKIT48173LMAPC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $3,793.00

Price: $3,159.57 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Shower Head Diameter 8"
Shower Arm Length 20"
Shower Head Type Rain Head
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Drain Included No
Features Exposed Thermostatic Mixer
Handshower Included Yes
View Similar Products