X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RAC7XPN "Cisal Classic Bath" Leg Tub Filler

Item: RAC7XPN
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $871.00

Price: $725.54 (Pricing is for Polished Nickel)



Details and Dimensions

Faucet Configuration Wall Mount
Spout Reach 3-3/8"
Length 3-3/8"
Width 6"
Height 9-1/2"
Flow Rate (GPM) 8
Construction metal
Includes exposed tub filler with handshower and diverter; 5' metal hose
Depth 4-2/3"
Diverter Included Yes
Flange Included Yes
Hose Included Yes
Hose Length 60"
Number Of Spray Head Functions 1
Slidebar Included No
Spray Functions single function