X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA4912XMAPCTO "Country Bath" Volume Control Valve Trim

Item: RA4912XMAPCTO
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $176.00

Price: $146.61 (Pricing is for Polished Chrome)



Details and Dimensions

Rough In Valve Included No
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Includes Cross Handles
Additional Information Functions As Volume Control Trim or Diverter Trim
Diameter 2-9/32"
To Be Used With A4911BO or R1040R Volume Control Valve or R1062 Diverter Valve