X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA4912LMSTNTO "Country Bath" Volume Control Valve Trim

Item: RA4912LMSTNTO
Finish: Satin Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Includes Metal Lever Handle
Additional Information Functions As Volume Control Trim or Diverter Trim
To Be Used With A4911BO or R1040R Volume Control Valve or R1062 Diverter Valve