X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA365065LMPN2 "Country Kitchen" Single Hole Bar Faucet

Item: RA365065LMPN2
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $819.00

Price: $682.23 (Pricing is for Polished Nickel)



Details and Dimensions

Faucet Hole Configuration Single Hole
Height 11"
Swivel Spout Yes
Construction Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 8-1/4"
Spout Reach 6-1/2"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Water Efficient
Drain Included No
Faucet Centers Single Hole
Faucet Configuration Single Handle
Faucet Hole Diameter 1-3/8"
Includes Side Spray No
Includes Soap Dispenser No
Installation Hardware Included Yes
Maximum Deck Thickness 2-7/16"
View Similar Products