X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1456LMWSTCB2 "Country Kitchen" Wall Mount

Item: RA1456LMWSTCB2
Finish: Tuscan Brass
Online Availability: Please call for availability.

List Price: $1,778.00

Price: $1,481.07



Details and Dimensions

Faucet Hole Configuration 2 Hole
Construction Brass
ADA Compliant Yes
Spout Height 4-1/8"
Spout Reach 8-7/8"
Swivel Spout Yes
Degree of Spout Swing 180
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Cross
Soap Dispenser Included No
Features Bridge-Style, Insulated Brass Side Spray
Weight 9 lbs
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
Additional Information 1-1/2'' Union Extension Sold Separately Model: C7205EXT, 11'' Spout Sold Separately Part: C7444/11
Connection Size 1/2'' Female NPT
Faucet Centers 8'' Center
Faucet Configuration Wall Mount
Installation Hardware Included Yes