X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RR7903LMAPC "Country Side" Pull-Out Spray Kitchen Faucet

Item: RR7903LMAPC
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $889.00

Price: $740.54 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single-Hole
Construction Brass
Spout Height 10-1/8"
Spout Reach 9-3/4"
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-1/4"
Side Spray Included No
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Long Handspray with Metal Lever Handle
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant