Rohl R1301TCB "Cisal Classic Bath" Hand Held Shower

Item: R1301TCB
Finish: Tuscan Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $687.23 (Pricing is for Tuscan Brass)



Details and Dimensions

Width 3"
Height 9"
Spray Face Diameter 3"
Hose Included Yes
Hose Length 59"
Slidebar Included Yes
Slidebar Length 21-5/8"
Wall Supply Elbow Included Yes
Configuration Slide Bar Mount
Number Of Spray Head Functions 1
Spray Functions single function
Wall Bracket Included No
Shower Arm Included No
Flow Rate (GPM) 2.0
Pause Control No
Diverter Included No
Flange Included Yes
Includes "slide bar; single function hand held shower with metal handle; 59"" hose; wall supply elbow and sliding hand shower holder"
Eco-Friendly Cal Green Compliant